Motion
26B214

GRACO INC
26B214

Direct-drive Metering Pump - 4000 psi;276 bar Discharge
Mi Item #13037619
MFR #26B214
Price$246.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
26B214

Direct-drive Metering Pump - 4000 psi;276 bar Discharge
Mi Item #13037619
MFR #26B214

Mfr description
26B214 KIT, O-RING, 2-014, FX75, 10-PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.44/each

Specifications

Details

  • Control Type
    Solenoid
  • Description
    iQ Dispense Valve
  • Discharge Pressure
    4000 psi;276 bar
  • For Use With
    Adhesives, and other materials that are compatible with the wetted parts deg F the valve, sealants
  • Group & Class
    Solenoid Actuated
  • Head Material
    Aluminum
  • Includes
    10 pack o-rings
  • Manufacturer Catalog Number
    26B214
  • Max Discharge Pressure
    4000 psi;276 bar
  • Max Pressure
    276 bar, 4000 psi
  • Pressure Range
    276 bar, 4000 psi
  • Product Line
    iQ Dispense Valves
  • Pump Material
    Aluminum
  • Pump Type
    Dispense Valve
  • Seal Material
    Buna-N
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Aluminum
  • Wetted Materials
    17-4 SST, Aluminum, C2 carbide with cobalt binder, CA 360 BRASS, Chemical Resistant o-rings, Coated tool steel, PEEK, Silicon Nitride, UHMWPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)