Motion
26B931

GRACO INC
26B931

Direct-drive Metering Pump - 4200 psi;289.6 bar Discharge
Mi Item #13037676
MFR #26B931
Price$350.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
26B931

Direct-drive Metering Pump - 4200 psi;289.6 bar Discharge
Mi Item #13037676
MFR #26B931

Mfr description
26B931 KIT, O-RING, L200, ELITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.47/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1.0000 in NPT Female

Details

  • Description
    Check-Mate Elite Series Displacement Pump
  • Discharge Pressure
    4200 psi;289.6 bar
  • For Use With
    Isocyanates
  • Group & Class
    Piston Pumps
  • Head Material
    Carbon Steel
  • Includes
    O-ring kit, Packing nut wrench
  • Manufacturer Catalog Number
    L200CE
  • Max Discharge Pressure
    4200 psi;28.9 MPa
  • Max Pressure
    289.6 bar, 4200 psi
  • Maximum Flow Rate
    200 mL
  • Pressure Range
    289.6 bar, 4200 psi
  • Product Line
    Check-Mate Elite
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Seal Material
    PTFE
  • Type Design
    Piston
  • Valve Material
    Tungsten carbide
  • Wetted Materials
    17-4PH Stainless steel, 304 Stainless steel, 316 Stainless steel, Carbon steel, Ductile iron, Electroless nickel, High molecular weight polyethylene, PTFE, Tungsten carbide, Zinc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)