Motion
295679

GRACO INC
295679

295679 SCREW, FHC, 1/4-20 X 1/2
Mi Item #13038590
MFR #295679
Price$11.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
295679

295679 SCREW, FHC, 1/4-20 X 1/2
Mi Item #13038590
MFR #295679

Mfr description
295679 SCREW, FHC, 1/4-20 X 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.01/each

Specifications

Details

  • Control Type
    Pneumatic
  • Description
    Tandem Supply System
  • For Use With
    Non-heated bulk supply deg F medium to high viscosity sealants and adhesive materials
  • Group & Class
    Pneumatic Pumps
  • Includes
    1/4-20 x 1/2 in. (13 mm), Screw, machine, socket head
  • Manufacturer Catalog Number
    313529R
  • Product Line
    Tandem Supply Systems
  • Pump Type
    Tandem Supply System
  • Type Design
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)