Motion
296173

GRACO INC
296173

Air Operated Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/8 in Max Solids, PTFE Fluid Section, PTFE Ball, Polypropylene Center Section, Acetal Check Seat, PTFE / EPDM Overmold Diaphragm
Mi Item #13038598
MFR #296173
Price$2,211.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
296173

Air Operated Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/8 in Max Solids, PTFE Fluid Section, PTFE Ball, Polypropylene Center Section, Acetal Check Seat, PTFE / EPDM Overmold Diaphragm
Mi Item #13038598
MFR #296173

Mfr description
296173 GRAYMILLS PUMP, 515AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,211.90/each

Specifications

Details

  • Air Inlet
    1/4 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Acetal
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    15 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)