Motion
948065

GRACO INC
948065

948065 KIT, WAND & NOZZLE
Mi Item #13042518
MFR #948065
Price$9,797.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
948065

948065 KIT, WAND & NOZZLE
Mi Item #13042518
MFR #948065

Mfr description
948065 KIT, WAND & NOZZLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,797.00/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in NPT

Details

  • Control Type
    Manual
  • Description
    KIT, WAND and NOZZLE
  • Head Material
    Silicone
  • Includes
    1/2NPTF x 1/2NPTM, 45 °, 90 °, Adapter, Ball, Cap, Coupling, Elbow, Extrusion Silicone, F, Fitting, Grip, Hand 7/8 in. x 4-3/4 in., Handle, Hex HD, Hex MSCR, Hex, Joint Extrusion, Lock, Nozzle, Nut, Screw, Str, Swivel, Tube, Union, Valve, Wand, Washer
  • Wetted Materials
    Silicone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)