Motion
CM114G

GRACO INC
CM114G

Direct-drive Metering Pump - 6.1 L/min, 1.6 gpm Flow Rate, 4000 psi;275.8 bar Discharge
Mi Item #13046527
MFR #CM114G
Price$36,703.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM114G

Direct-drive Metering Pump - 6.1 L/min, 1.6 gpm Flow Rate, 4000 psi;275.8 bar Discharge
Mi Item #13046527
MFR #CM114G

Mfr description
CM114G CHECK-MATE SUPPLY UNIT, 40:1, 0 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,703.40/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    40:1 Ratio 20 L D60 Supply Unit
  • Discharge Pressure
    4000 psi;275.8 bar
  • Flow Rate
    6.1 L/min, 1.6 gpm
  • For Use With
    One-component sealants, adhesives and other medium to high-viscosity materials
  • Group & Class
    Supply Unit
  • Injection Ratio
    40:1
  • Manufacturer Catalog Number
    CM114G
  • Max Discharge Pressure
    4000 psi;276 bar
  • Max Discharge Volume
    6.1 L/min;1.6 gpm
  • Max Pressure
    275.8 bar, 4000 psi
  • Maximum Flow Rate
    6.1 L/min, 1.6 gpm
  • Pressure Range
    275.8 bar, 4000 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Priming Piston
  • Seal Material
    Buna-N
  • Type Design
    Priming Piston
  • Wetted Materials
    Acetal, Alloy Steel, Aramind Reinforced Elastomer, Buna-N, Carbon Steel, Carbon-Filled PTFE, Chrome Plating, Ductile Iron, Electroless Nickel Plating, High Molecular Weight Polyethylene, Nitrile Rubber, Polyethylene, Rubber-Based PSA, Stainless Steel, Zinc Plating, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)