Specifications
Details
- DescriptionSupply Unit
- Injection Ratio63:1
- Manufacturer Catalog NumberCM154F
- Product LineCheck-Mate
- Pump TypeSupply Unit
- Type DesignSupply Unit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)