Motion
CM157A

GRACO INC
CM157A

Direct-drive Metering Pump - 6.1 L/min, 1.6 gpm Flow Rate, 6300 psi;434.4 bar Discharge
Mi Item #13046848
MFR #CM157A
Price$49,187.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM157A

Direct-drive Metering Pump - 6.1 L/min, 1.6 gpm Flow Rate, 6300 psi;434.4 bar Discharge
Mi Item #13046848
MFR #CM157A

Mfr description
CM157A CHECK-MATE SUPPLY UNIT, 63:1, 6.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,187.00/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Control Type
    Pneumatic
  • Description
    63:1 Ratio 200 L 6.5 RAM Supply Unit
  • Discharge Pressure
    6300 psi;434.4 bar
  • Flow Rate
    6.1 L/min, 1.6 gpm
  • For Use With
    One-component sealants, adhesives and other medium to high-viscosity materials
  • Group & Class
    Supply Unit
  • Head Material
    Stainless Steel | Acetal | Carbon-Filled PTFE | Carbon Steel | Ductile Iron | Electroless Nickel Plating | Zinc Plating | Chrome Plating | High Molecular Weight Polyethylene | PTFE | Neoprene | Aluminum | Zinc-Plated Carbon Steel
  • Injection Ratio
    63:1
  • Manufacturer Catalog Number
    CM157A
  • Max Discharge Pressure
    6300 psi;434.4 bar
  • Max Discharge Volume
    6.1 L/min;1.6 gpm
  • Max Pressure
    434.4 bar, 6300 psi
  • Maximum Flow Rate
    6.1 L/min, 1.6 gpm
  • Pressure Range
    434.4 bar, 6300 psi
  • Product Line
    Check-Mate
  • Pump Material
    Alloy Steel, Stainless Steel, Acetal, Carbon-Filled PTFE, Carbon Steel, Ductile Iron, Electroless Nickel Plating, Zinc Plating, Chrome Plating, High Molecular Weight Polyethylene, PTFE, Neoprene, Aluminum, Zinc-Plated Carbon Steel
  • Pump Type
    Priming Piston
  • Seal Material
    Carbon-Filled PTFE / PTFE / Neoprene
  • Type Design
    Piston
  • Wetted Materials
    Acetal, Alloy Steel, Aluminum, Carbon Steel, Carbon-Filled PTFE, Chrome Plating, Ductile Iron, Electroless Nickel Plating, High Molecular Weight Polyethylene, Neoprene, PTFE, Stainless Steel, Zinc Plating, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)