Motion
CM1JTU

GRACO INC
CM1JTU

CHECK-MATE SUPPLY UNIT,40:1,120VAC,D60,6
Mi Item #13047169
MFR #CM1JTU
Price$75,447.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM1JTU

CHECK-MATE SUPPLY UNIT,40:1,120VAC,D60,6
Mi Item #13047169
MFR #CM1JTU

Mfr description
CM1JTU CHECK-MATE SUPPLY UNIT, 40:1, 120
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75,447.00/each

Specifications

Details

  • Description
    SUPPLY UNIT, 40:1, 120VAC, D60, 60L
  • Injection Ratio
    40:1
  • Manufacturer Catalog Number
    CM1JTU
  • Product Line
    Check-Mate
  • Type Design
    Supply Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)