Motion
CM294B

GRACO INC
CM294B

Direct-drive Metering Pump - 12.1 L/min, 3.2 gpm Flow Rate, 3600 psi;248.2 bar Discharge
Mi Item #13047630
MFR #CM294B
Price$45,328.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM294B

Direct-drive Metering Pump - 12.1 L/min, 3.2 gpm Flow Rate, 3600 psi;248.2 bar Discharge
Mi Item #13047630
MFR #CM294B

Mfr description
CM294B CHECK-MATE SUPPLY UNIT, 36:1, 0 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,328.80/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    36:1 Ratio 20 L D60 Supply Unit
  • Discharge Pressure
    3600 psi;248.2 bar
  • Flow Rate
    12.1 L/min, 3.2 gpm
  • For Use With
    One-component sealants, adhesives and other medium to high-viscosity materials
  • Group & Class
    Piston Pumps
  • Head Material
    Stainless Steel | Acetal | Carbon-Filled PTFE | Carbon Steel | Ductile Iron | Electroless Nickel Plating | Zinc Plating | Chrome Plating | PTFE | UHMWPE | Polyurethane | Nitrile Rubber | Polyethylene | Zinc-Plated Carbon Steel | Buna-N
  • Injection Ratio
    36:1
  • Manufacturer Catalog Number
    CM294B
  • Max Discharge Pressure
    3600 psi;248.2 bar
  • Max Discharge Volume
    12.1 L/min;3.2 gpm
  • Max Pressure
    248.2 bar, 3600 psi
  • Maximum Flow Rate
    12.1 L/min, 3.2 gpm
  • Pressure Range
    248.2 bar, 3600 psi
  • Product Line
    Check-Mate
  • Pump Material
    Alloy Steel, Stainless Steel, Acetal, Carbon-Filled PTFE, Carbon Steel, Ductile Iron, Electroless Nickel Plating, Zinc Plating, Chrome Plating, PTFE, UHMWPE, Polyurethane, Nitrile Rubber, Polyethylene, Zinc-Plated Carbon Steel, Buna-N
  • Pump Type
    Priming Piston
  • Seal Material
    Carbon-Filled PTFE / PTFE / UHMWPE / Polyurethane / Nitrile Rubber / Buna-N
  • Type Design
    Piston
  • Valve Material
    Alloy Steel / Stainless Steel
  • Wetted Materials
    Acetal, Alloy Steel, Buna-N, Carbon Steel, Carbon-Filled PTFE, Chrome Plating, Ductile Iron, Electroless Nickel Plating, Nitrile Rubber, PTFE, Polyethylene, Polyurethane, Stainless Steel, UHMWPE, Zinc Plating, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)