Motion
CM2D4B

GRACO INC
CM2D4B

CHECK-MATE ELITE SUPPLY UNIT,36:1,0 VOLT
Mi Item #13047883
MFR #CM2D4B
Price$52,944.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM2D4B

CHECK-MATE ELITE SUPPLY UNIT,36:1,0 VOLT
Mi Item #13047883
MFR #CM2D4B

Mfr description
CM2D4B CHECK-MATE ELITE SUPPLY UNIT, 36:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52,944.20/each

Specifications

Details

  • Description
    36:1 Ratio 20 L D60 Supply Unit with Elite Construction
  • For Use With
    One-component sealants, adhesives and other medium to high-viscosity, as well as highly-abrasive materials
  • Group & Class
    Supply Unit
  • Injection Ratio
    36:1
  • Manufacturer Catalog Number
    CM2D4B
  • Max Discharge Volume
    20 L
  • Product Line
    Check-Mate
  • Pump Material
    Elite Construction
  • Pump Type
    Supply Unit
  • Type Design
    Supply Unit
  • Wetted Materials
    Elite Construction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)