Motion
CM2G5F

GRACO INC
CM2G5F

CHECK-MATE SUPPLY UNIT,36:1,0 VOLT,D200,
Mi Item #13047917
MFR #CM2G5F
Price$66,357.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM2G5F

CHECK-MATE SUPPLY UNIT,36:1,0 VOLT,D200,
Mi Item #13047917
MFR #CM2G5F

Mfr description
CM2G5F CHECK-MATE SUPPLY UNIT, 36:1, 0 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66,357.00/each

Specifications

Details

  • Control Type
    2-Button
  • Description
    Check-Mate Supply System
  • Head Material
    AL
  • Injection Ratio
    36:1
  • Manufacturer Catalog Number
    CM2G5F
  • Product Line
    Check-Mate
  • Pump Material
    AL
  • Seal Material
    Neoprene
  • Wetted Materials
    AL, Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)