Motion
CM2L4B

GRACO INC
CM2L4B

Direct-drive Metering Pump - 12.1 L/min, 3.2 gpm Flow Rate, 6200 psi;427.5 bar Discharge
Mi Item #13048019
MFR #CM2L4B
Price$45,995.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM2L4B

Direct-drive Metering Pump - 12.1 L/min, 3.2 gpm Flow Rate, 6200 psi;427.5 bar Discharge
Mi Item #13048019
MFR #CM2L4B

Mfr description
CM2L4B CHECK-MATE SUPPLY UNIT, 68:1, 0 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,995.40/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    68:1 Ratio 20 L D60 Supply Unit
  • Discharge Pressure
    6200 psi;427.5 bar
  • Flow Rate
    12.1 L/min, 3.2 gpm
  • For Use With
    One-component sealants, adhesives and other medium to high-viscosity materials
  • Group & Class
    Piston Pumps
  • Injection Ratio
    68:1
  • Manufacturer Catalog Number
    CM2L4B
  • Max Discharge Pressure
    6200 psi;427.5 bar
  • Max Discharge Volume
    12.1 L/min;3.2 gpm
  • Max Pressure
    427.5 bar, 6200 psi
  • Maximum Flow Rate
    12.1 L/min, 3.2 gpm
  • Pressure Range
    427.5 bar, 6200 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Priming Piston
  • Seal Material
    Buna-N
  • Type Design
    Piston
  • Wetted Materials
    Acetal, Alloy Steel, Buna-N, Carbon Steel, Carbon-Filled PTFE, Chrome Plating, Ductile Iron, Electroless Nickel Plating, Nitrile Rubber, PTFE, Polyethylene, Polyurethane, Stainless Steel, UHMWPE, Zinc Plating, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)