Specifications
Details
- DescriptionPneumatic Piston Pump
- Group & ClassPiston Pumps
- Injection Ratio26:1
- Product LineCheck-Mate
- Pump TypePiston
- Type DesignPiston
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)