Motion
CM5F59

GRACO INC
CM5F59

Supply Unit - 7.8 gpm Flow Rate
MI ITEM #13049495
MFR #CM5F59
List Price$76,295.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM5F59

Supply Unit - 7.8 gpm Flow Rate
MI ITEM #13049495
MFR #CM5F59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76,295.40/each for your price

Overview

Mfr description
CM5F59 CHECK-MATE SUPPLY UNIT, 26:1, 3.0

Specifications

  • Flow Rate
    7.8 gpm
  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Wetted Materials
    Acetal, Aluminum, Carbon-Filled PTFE, Chrome Plating, Neoprene, PTFE, Stainless Steel, UHMWPE, Zinc-Plated Carbon Steel
  • Max Discharge Pressure
    2600 psi
  • Maximum Flow Rate
    7.8 gpm
  • Pump Type
    Supply Unit
  • Type Design
    Priming Piston

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text