Motion
CM5L79

GRACO INC
CM5L79

Direct-drive Metering Pump - 29.5 L/min, 7.8 gpm Flow Rate, 2600 psi;182 bar Discharge
Mi Item #13049568
MFR #CM5L79
Price$81,062.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM5L79

Direct-drive Metering Pump - 29.5 L/min, 7.8 gpm Flow Rate, 2600 psi;182 bar Discharge
Mi Item #13049568
MFR #CM5L79

Mfr description
CM5L79 CHECK-MATE SUPPLY UNIT, 42:1, 6.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81,062.60/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    42:1 Ratio 200 L 6.5 RAM Supply Unit with EPDM Wiper Plate
  • Discharge Pressure
    2600 psi;182 bar
  • Flow Rate
    29.5 L/min, 7.8 gpm
  • For Use With
    One-component sealants, adhesives and other medium to high-viscosity materials
  • Group & Class
    Supply Unit
  • Includes
    EPDM Wiper Plate
  • Injection Ratio
    42:1
  • Manufacturer Catalog Number
    CM5L79
  • Max Discharge Pressure
    2600 psi;182 bar
  • Max Discharge Volume
    29.5 L/min;7.8 gpm
  • Max Pressure
    289.6 bar, 4200 psi
  • Maximum Flow Rate
    29.5 L/min, 7.8 gpm
  • Pressure Range
    289.6 bar, 4200 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Priming Piston
  • Seal Material
    EPDM
  • Type Design
    Priming Piston
  • Wetted Materials
    Acetal, Alloy Steel, Aluminum, Carbon Steel, Carbon-Filled PTFE, Ductile Iron, Electroless Nickel Plating, Neoprene, PTFE, Stainless Steel, UHMWPE, Zinc Plating, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)