Motion
CM7F59

GRACO INC
CM7F59

CHECK-MATE SUPPLY UNIT,20:1,0 VOLT,D200,
Mi Item #13049752
MFR #CM7F59
Price$46,338.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM7F59

CHECK-MATE SUPPLY UNIT,20:1,0 VOLT,D200,
Mi Item #13049752
MFR #CM7F59

Mfr description
CM7F59 CHECK-MATE SUPPLY UNIT, 20:1, 0 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46,338.80/each

Specifications

Details

  • Control Type
    2-Button
  • Description
    Check-Mate Supply System
  • Head Material
    Carbon Steel
  • Injection Ratio
    20:1
  • Manufacturer Catalog Number
    CM7F59
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Seal Material
    Nitrile
  • Wetted Materials
    Carbon Steel, Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)