Motion
CM9A2B

GRACO INC
CM9A2B

Direct-drive Metering Pump - 3.4 L/min, 0.9 gpm Flow Rate, 6100 psi;420.6 bar Discharge
Mi Item #13049951
MFR #CM9A2B
Price$29,370.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM9A2B

Direct-drive Metering Pump - 3.4 L/min, 0.9 gpm Flow Rate, 6100 psi;420.6 bar Discharge
Mi Item #13049951
MFR #CM9A2B

Mfr description
CM9A2B CHECK-MATE SUPPLY UNIT, 61:1, 0 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,370.80/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Moulding, Potting, Sealing, Spray, Under-fill, Unloading
  • Control Type
    Pneumatic
  • Description
    61:1 Ratio 20 L L20C Cart Mounted Supply Unit
  • Discharge Pressure
    6100 psi;420.6 bar
  • Flow Rate
    3.4 L/min, 0.9 gpm
  • For Use With
    One-component sealants, adhesives and other medium to high-viscosity materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Carbon Steel
  • Includes
    Cart, NXT Air Motor, Platen wipers, Pump cartridge packings, Pump's quick-disconnect coupler, Turnbuckle mount
  • Injection Ratio
    61:1
  • Manufacturer Catalog Number
    CM9A2B
  • Max Discharge Pressure
    6100 psi;42.1 MPa
  • Max Discharge Volume
    3.4 L/min;0.9 gpm
  • Max Pressure
    421 bar, 6100 psi
  • Maximum Flow Rate
    3.4 L/min, 0.9 gpm
  • Pressure Range
    421 bar, 6100 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Priming Piston
  • Seal Material
    Buna-N
  • Type Design
    Piston
  • Valve Material
    Alloy Steel
  • Wetted Materials
    Acetal, Alloy Steel, Buna-N, Carbon Steel, Carbon-Filled PTFE, Chrome Plating, Ductile Iron, Electroless Nickel Plating, High Molecular Weight Polyethylene, Nitrile Rubber, Polyethylene, Polyurethane, Stainless Steel, Zinc Plating, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)