Motion
CM9A59

GRACO INC
CM9A59

CHECK-MATE SUPPLY UNIT,61:1,0 VOLT,D200,
Mi Item #13049960
MFR #CM9A59
Price$39,652.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM9A59

CHECK-MATE SUPPLY UNIT,61:1,0 VOLT,D200,
Mi Item #13049960
MFR #CM9A59

Mfr description
CM9A59 CHECK-MATE SUPPLY UNIT, 61:1, 0 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,652.60/each

Specifications

Details

  • Control Type
    INT
  • Description
    Check-Mate Supply System
  • Group & Class
    Check-Mate Supply System
  • Head Material
    CS
  • Injection Ratio
    61:1
  • Manufacturer Catalog Number
    CM9A59
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Check-Mate Supply System
  • Seal Material
    Nitrile
  • Type Design
    Check-Mate Supply System
  • Wetted Materials
    CS, Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)