Motion
CM9C2F

GRACO INC
CM9C2F

Direct-drive Metering Pump - 3.4 L/min, 0.9 gpm Flow Rate, 6100 psi;420.6 bar Discharge
Mi Item #13049987
MFR #CM9C2F
Price$36,158.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM9C2F

Direct-drive Metering Pump - 3.4 L/min, 0.9 gpm Flow Rate, 6100 psi;420.6 bar Discharge
Mi Item #13049987
MFR #CM9C2F

Mfr description
CM9C2F CHECK-MATE SUPPLY UNIT, 61:1, 0 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,158.00/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Moulding, Potting, Sealing, Spray, Under-fill, Unloading
  • Description
    61:1 Ratio 20 L S20 Cart Mounted Supply Unit
  • Discharge Pressure
    6100 psi;420.6 bar
  • Flow Rate
    3.4 L/min, 0.9 gpm
  • Group & Class
    Piston Pumps
  • Head Material
    Stainless Steel
  • Includes
    Cart
  • Max Discharge Pressure
    6100 psi;420.6 bar
  • Max Discharge Volume
    3.4 L/min;0.9 gpm
  • Max Pressure
    420.6 bar, 6100 psi
  • Maximum Flow Rate
    3.4 L/min, 0.9 gpm
  • Pressure Range
    420.6 bar, 6100 psi
  • Product Line
    Check-Mate S20c
  • Pump Material
    Carbon Steel
  • Pump Type
    Priming Piston
  • Type Design
    Piston
  • Wetted Materials
    Acetal, Carbon Steel, Carbon-Filled PTFE, Chrome Plating, Electroless Nickel Plating, Nitrile, PTFE Coated Nitrile, PTFE, Polyethylene, Polyurethane, Stainless Steel, UHMWPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)