Motion
CM9C5A

GRACO INC
CM9C5A

CHECK-MATE SUPPLY UNIT,61:1,0 VOLT,D200,
Mi Item #13049992
MFR #CM9C5A
Price$44,056.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM9C5A

CHECK-MATE SUPPLY UNIT,61:1,0 VOLT,D200,
Mi Item #13049992
MFR #CM9C5A

Mfr description
CM9C5A CHECK-MATE SUPPLY UNIT, 61:1, 0 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,056.20/each

Specifications

Details

  • Description
    SUPPLY UNIT,61:1, 0 VOLT, D200, 200L
  • Group & Class
    Pneumatic Piston Pump
  • Injection Ratio
    61:1
  • Manufacturer Catalog Number
    CM9C5A
  • Max Discharge Volume
    200 L
  • Product Line
    Check-Mate
  • Pump Type
    Piston
  • Type Design
    Piston
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)