Motion
FD7288C31

GRACO INC
FD7288C31

Saniforce Food Grade Aodd Stainless Steel Pump - 41 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 316 Stainless Steel, EPDM, FKM, Stainless Steel Fluid Section, FKM (Viton) Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, FKM (Viton) Diaphragm
MI ITEM #13050469
MFR #FD7288C31
Price$12,332.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FD7288C31

Saniforce Food Grade Aodd Stainless Steel Pump - 41 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 316 Stainless Steel, EPDM, FKM, Stainless Steel Fluid Section, FKM (Viton) Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, FKM (Viton) Diaphragm
MI ITEM #13050469
MFR #FD7288C31

Mfr description
FD7288C31 SANIFORCE AODD PUMP, 1040FG-PS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,332.10/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    55 lbs

Details

  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 in
  • Ball Material
    FKM (Viton)
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX,IECEx,FDA Compliant Materials,EC 1935/2004
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    FKM (Viton)
  • Inlet Outlet Port Type
    DIN Flange
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    41 gpm
  • Porting
    End Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    FK1288
  • Wetted Materials
    316 Stainless Steel, EPDM, FKM, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)