Motion
GDCA4B

GRACO INC
GDCA4B

Direct-drive Metering Pump - 12.9 L/min, 3.4 gpm Flow Rate, 5700 psi;393 bar Discharge
Mi Item #13050676
MFR #GDCA4B
Price$47,066.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
GDCA4B

Direct-drive Metering Pump - 12.9 L/min, 3.4 gpm Flow Rate, 5700 psi;393 bar Discharge
Mi Item #13050676
MFR #GDCA4B

Mfr description
GDCA4B DURA-FLO SUPPLY UNIT, 57:1, 3.0 R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,066.00/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    57:1 Ratio 20 L 3.0 RAM Supply Unit
  • Discharge Pressure
    5700 psi;393 bar
  • Flow Rate
    12.9 L/min, 3.4 gpm
  • For Use With
    adhesives and other medium to high-viscosity materials, one-component sealants
  • Group & Class
    Pneumatic Pumps
  • Injection Ratio
    57:1
  • Manufacturer Catalog Number
    GDCA4B
  • Max Discharge Pressure
    5700 psi;393 bar
  • Max Discharge Volume
    12.9 L/min;3.4 gpm
  • Max Pressure
    393 bar, 5700 psi
  • Maximum Flow Rate
    12.9 L/min, 3.4 gpm
  • Pressure Range
    393 bar, 5700 psi
  • Product Line
    Dura-Flo
  • Pump Material
    Carbon Steel
  • Pump Type
    Double Ball
  • Seal Material
    PTFE / Glass-Filled PTFE / Polyurethane / Nitrile Rubber / Polyethylene / Buna-N
  • Type Design
    Piston
  • Valve Material
    Stainless Steel / Tungsten Carbide
  • Wetted Materials
    Buna-N, Carbon Steel, Electroless Nickel Plating, Glass-Filled PTFE, Nitrile Rubber, PTFE, Polyethylene, Polyurethane, Stainless Steel, Tungsten Carbide, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)