Motion
GDCA59

GRACO INC
GDCA59

Supply Unit - 3.4 gpm Flow Rate
MI ITEM #13050679
MFR #GDCA59
List Price$51,045.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
GDCA59

Supply Unit - 3.4 gpm Flow Rate
MI ITEM #13050679
MFR #GDCA59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51,045.40/each for your price

Overview

Mfr description
GDCA59 DURA-FLO SUPPLY UNIT, 57:1, 3.0 R

Specifications

  • Flow Rate
    3.4 gpm
  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Wetted Materials
    Aluminum, EPDM, Glass-Filled PTFE, PTFE, Stainless Steel, Tungsten Carbide, Zinc-Plated Carbon Steel
  • Max Discharge Pressure
    5700 psi
  • Maximum Flow Rate
    3.4 gpm
  • Pump Type
    Supply Unit
  • Type Design
    Pneumatic Double Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text