Motion
GDG959

GRACO INC
GDG959

Direct-drive Metering Pump - 65.9 L/min, 17.4 gpm Flow Rate, 1180 psi;81.4 bar Discharge
Mi Item #13050693
MFR #GDG959
Price$65,225.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
GDG959

Direct-drive Metering Pump - 65.9 L/min, 17.4 gpm Flow Rate, 1180 psi;81.4 bar Discharge
Mi Item #13050693
MFR #GDG959

Mfr description
GDG959 DURA-FLO SUPPLY UNIT, 10:1, 3.0 R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65,225.80/each

Specifications

Details

  • Application
    Molding, Bonding, Encapsulation, Fluid Transfer, Gasketing, Potting, Sealing, Spray, Underfill, Unloading
  • Control Type
    Pneumatic
  • Description
    Supply Unit, Dura-Flo, 10:1, 3.0000 in. Ram, 200L, Single EPDM Wiper
  • Discharge Pressure
    1180 psi;81.4 bar
  • Flow Rate
    65.9 L/min, 17.4 gpm
  • For Use With
    One-component sealants, adhesives and other medium to high-viscosity materials
  • Group & Class
    Supply Unit
  • Head Material
    Carbon Steel
  • Includes
    3.0000 in. Ram, Dura-Flo Pump, Single EPDM Wiper
  • Injection Ratio
    10:1
  • Manufacturer Catalog Number
    GDG959
  • Max Discharge Pressure
    1180 psi;81.4 bar
  • Max Discharge Volume
    65.9 L/min;17.4 gpm
  • Max Pressure
    81.4 bar, 1180 psi
  • Maximum Flow Rate
    65.9 L/min, 17.4 gpm
  • Pressure Range
    1180 psi, 81.4 bar
  • Product Line
    Dura-Flo D200
  • Pump Material
    Stainless Steel, Carbon Steel
  • Pump Type
    Double Ball
  • Seal Material
    EPDM
  • Type Design
    Piston
  • Valve Material
    Tungsten Carbide
  • Wetted Materials
    Aluminum, Buna-N, Carbon Steel, Chrome Plating, Chrome-Plated Stainless Steel, EPDM, Electroless Nickel Plating, Leather, Nylon, PEEK, PTFE, Stainless Steel, Tungsten Carbide, UHMWPE, Zinc Plating, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)