Motion
L580S3

GRACO INC
L580S3

Direct-drive Metering Pump - 3400 psi;234 bar Discharge
Mi Item #13051094
MFR #L580S3
Price$37,713.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
L580S3

Direct-drive Metering Pump - 3400 psi;234 bar Discharge
Mi Item #13051094
MFR #L580S3

Mfr description
L580S3 DURA-FLO 580 PUMP, RECIP, DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,713.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2.0000 in NPT(f) x 1-1/2 in NPT(m)

Details

  • Control Type
    Fixed
  • Description
    Dura-Flo 2400 (580 cc) Lower
  • Discharge Pressure
    3400 psi;234 bar
  • For Use With
    Graco pumps, sprayers and fluid handling systems
  • Group & Class
    Piston Pumps
  • Head Material
    Stainless Steel
  • Includes
    Ball, Cylinder, Piston Packings, Rod, Seat, Throat Packings
  • Manufacturer Catalog Number
    L580S3
  • Max Discharge Pressure
    3400 psi;23 MPa
  • Max Pressure
    3400 psi
  • Pressure Range
    3400 psi
  • Product Line
    Dura-Flo
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston
  • Seal Material
    PTFE
  • Type Design
    Piston
  • Valve Material
    Silicone Nitride Ball / Tungsten Carbide Seat
  • Wetted Materials
    17-4 PH Stainless Steel, 304 Stainless Steel, 329 Stainless Steel, Acetal, MaxLife, PTFE, Silicone Nitride, Tungsten Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)