Specifications
Details
- Additional Details1 ph | 50/60 Hz
- For Use WithControl Box
- Manufacturer Catalog NumberMTA411
- Number Of Pieces1
- Part Number Compatibility25M030, 25M031, 25M032, 25M040, 25M041, 25M033
- TypeNotice Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)