Specifications
Details
- Additional Details3 ph | 50/60 Hz
- For Use WithControl Box
- Manufacturer Catalog NumberMTA412
- Number Of Pieces1
- Part Number Compatibility25M050
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)