Specifications
Details
- For Use WithControl Box
- Manufacturer Catalog NumberMTA915
- Number Of Pieces1
- Part Number Compatibility25M040, 25M041
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)