Motion
P10LCS

GRACO INC
P10LCS

Direct-drive Metering Pump - 1180 psi;81.4 bar Discharge
Mi Item #13052093
MFR #P10LCS
Price$29,108.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P10LCS

Direct-drive Metering Pump - 1180 psi;81.4 bar Discharge
Mi Item #13052093
MFR #P10LCS

Mfr description
P10LCS DURA-FLO PUMP, 6500/1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,108.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    Inlet: 2.0000 in NPT (Female), Outlet: 1-1/2 in NPT (Female)

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    10:1 - 1000cc Two-Ball NXT Pump with NXT 6500 Air Motor
  • Discharge Pressure
    1180 psi;81.4 bar
  • For Use With
    CARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
  • Group & Class
    Piston Pumps
  • Head Material
    Carbon Steel
  • Includes
    Adaptor, Collar Coupling, Lower, Motor, Nut Coupling, Nut Hex, Rod Tie, Wrench
  • Injection Ratio
    10:1
  • Manufacturer Catalog Number
    P10LCS
  • Max Discharge Pressure
    1180 psi;81.4 bar
  • Max Pressure
    81.4 bar, 1180 psi
  • Pressure Range
    1180 psi, 81.4 bar
  • Product Line
    NXT
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)