Motion
P14LCS

GRACO INC
P14LCS

P14LCS CHECK-MATE PUMP, 14:1 3400/500 CS
MI ITEM #13052113
MFR #P14LCS
Price$30,845.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P14LCS

P14LCS CHECK-MATE PUMP, 14:1 3400/500 CS
MI ITEM #13052113
MFR #P14LCS

Mfr description
P14LCS CHECK-MATE PUMP, 14:1 3400/500 CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,845.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in NPT

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Head Material
    Carbon Steel
  • Includes
    Adaptor Rod, Collar Coupling, Displacement Pump, Motor, Nut Coupling, Rod Tie
  • Max Discharge Pressure
    1400 psi
  • Pump Type
    Supply Pump
  • Type Design
    Piston Pump Package
  • Wetted Materials
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)