Motion
P15CSS

GRACO INC
P15CSS

P15CSS DURA-FLO PUMP, 3400/430
Mi Item #13052121
MFR #P15CSS
Price$39,349.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P15CSS

P15CSS DURA-FLO PUMP, 3400/430
Mi Item #13052121
MFR #P15CSS

Mfr description
P15CSS DURA-FLO PUMP, 3400/430
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,349.60/each

Specifications

Details

  • Description
    15:1 - 430cc Dura-Flo Pump with NXT 34000 Air Motor, Severe Duty Carbon Steel Construction
  • For Use With
    adhesives and other medium to high-viscosity materials, one-component sealants
  • Group & Class
    Pneumatic Piston Pump
  • Head Material
    Carbon Steel
  • Includes
    Dura-Flo Lower, NXT 34000 Air Motor
  • Injection Ratio
    15:1
  • Manufacturer Catalog Number
    P15CSS
  • Max Discharge Volume
    430 mL/stroke
  • Product Line
    Dura-Flo
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)