Motion
P15LSS

GRACO INC
P15LSS

Direct-drive Metering Pump - 1580 psi;109 bar Discharge
Mi Item #13052123
MFR #P15LSS
Price$32,320.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P15LSS

Direct-drive Metering Pump - 1580 psi;109 bar Discharge
Mi Item #13052123
MFR #P15LSS

Mfr description
P15LSS DURA-FLO PUMP, 3400/430
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,320.00/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    Inlet: 2.0000 in NPT Female, Outlet: 1-1/2 in NPT Male

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    15:1 - 430cc Dura-Flo Pump with NXT 3400 Air Motor, Severe Duty Stainless Steel Construction
  • Discharge Pressure
    1580 psi;109 bar
  • For Use With
    CARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
  • Group & Class
    Piston Pumps
  • Head Material
    Stainless Steel
  • Includes
    Adaptor, Collar Coupling, Lower, Motor, Nut Coupling, Nut Hex, Rod Tie, Wrench
  • Injection Ratio
    15:1
  • Manufacturer Catalog Number
    P15LSS
  • Max Discharge Pressure
    1580 psi;109 bar
  • Max Pressure
    109 bar, 1580 psi
  • Pressure Range
    109 bar, 1580 psi
  • Product Line
    Dura-Flo
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston Pump Package
  • Seal Material
    UHMWPE / PTFE
  • Type Design
    Piston
  • Wetted Materials
    PTFE, Stainless Steel, UHMWPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)