Motion
P26RSS

GRACO INC
P26RSS

Direct-drive Metering Pump - 150 psi;10.3 bar Discharge
Mi Item #13052159
MFR #P26RSS
Price$58,236.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P26RSS

Direct-drive Metering Pump - 150 psi;10.3 bar Discharge
Mi Item #13052159
MFR #P26RSS

Mfr description
P26RSS CHECK-MATE PUMP, 26:1 6500/500 RM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,236.60/each

Specifications

Details

  • Control Type
    Remote DataTrak
  • Description
    NXT 6500/CM 500 Check-Mate Pump Package
  • Discharge Pressure
    150 psi;10.3 bar
  • For Use With
    Medium to high viscosity sealants and adhesive materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Stainless Steel
  • Includes
    Check-Mate 500 Displacement Pump, NXT 6500 Air Motor, Remote DataTrak
  • Max Discharge Pressure
    150 psi;10.3 bar
  • Max Pressure
    10.3 bar, 150 psi
  • Pressure Range
    10.3 bar, 150 psi
  • Product Line
    Check-Mate
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)