Specifications
Dimensions
- Inlet Outlet Port SizesInlet: 2.0000 in NPT, Outlet: 1.0000 in NPT
Details
- ApplicationBonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
- Description30:1 - 220cc Dura-Flo Pump with NXT 3400 Air Motor, Severe Duty Stainless Steel Construction
- Discharge Pressure3170 psi;219 bar
- For Use WithCARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
- Group & ClassPiston Pump Package
- Head MaterialStainless Steel
- IncludesAdaptor, Collar Coupling, Lower, Motor, Nut Coupling, Nut Hex, Rod Tie, Wrench
- Injection Ratio30:1
- Manufacturer Catalog NumberP30LSS
- Max Discharge Pressure3170 psi;219 bar
- Max Pressure219 bar, 3170 psi
- Pressure Range219 bar, 3170 psi
- Product LineDura-Flo
- Pump MaterialStainless Steel
- Pump TypePiston
- Seal Material3 UHMWPE/2 PTFE
- Type DesignPiston
- Wetted MaterialsPTFE, Stainless Steel, UHMWPE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)