Specifications
Dimensions
- Inlet Outlet Port Sizes1-1/2 in NPT Male Outlet, 2.0000 in NPT Female Inlet
Details
- ApplicationBonding, Encapsulation, Fluid Transfer, Gasketing, Moulding, Potting, Sealing, Spray, Underfill, Unloading
- Description35:1 - 580cc Dura-Flo Pump with XL 10000 Air Motor, MaxLife Stainless Steel Construction
- Discharge Pressure3500 psi;241 bar
- For Use WithCARC, High solids, Metallics, Solventborne, Stain, Varnish, Xirallic
- Group & ClassPiston Pumps
- Head MaterialStainless Steel
- IncludesAdaptor, Collar Coupling, Lower, Motor, Nut Coupling, Nut Hex, Rod Tie, Wrench
- Max Discharge Pressure3500 psi;241 bar
- Max Pressure241 bar, 3500 psi
- Pressure Range241 bar, 3500 psi
- Product LineDura-Flo
- Pump MaterialStainless Steel
- Pump TypePiston
- Type DesignPiston
- Wetted MaterialsStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)