Motion
P36LCE

GRACO INC
P36LCE

Direct-drive Metering Pump - 3600 psi;248.2 bar Discharge
Mi Item #13052230
MFR #P36LCE
Price$39,066.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P36LCE

Direct-drive Metering Pump - 3600 psi;248.2 bar Discharge
Mi Item #13052230
MFR #P36LCE

Mfr description
P36LCE ELITE PUMP, 36:1, 3400/200, CS, E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,066.80/each

Specifications

Details

  • Control Type
    Digital
  • Description
    Check-Mate supply system with NXT 3400 air motor and 200 cc displacement pump
  • Discharge Pressure
    3600 psi;248.2 bar
  • For Use With
    Medium to high viscosity sealants and adhesive materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Carbon Steel
  • Max Discharge Pressure
    3600 psi;248 bar
  • Max Discharge Volume
    200 mL/stroke
  • Max Pressure
    248 bar, 3600 psi
  • Maximum Flow Rate
    200 mL
  • Pressure Range
    248 bar, 3600 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)