Specifications
Details
- Control TypeMicroprocessor
- DescriptionNXT 3400/CM 200 Check-Mate Displacement Pump Package
- For Use WithMedium to high viscosity sealants and adhesive materials
- Group & ClassPiston Pumps
- Head MaterialCarbon Steel
- Manufacturer Catalog NumberP36LCS
- Product LineCheck-Mate
- Pump TypePiston
- Type DesignPiston
- Wetted MaterialsCarbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)