Motion
P38LCM

GRACO INC
P38LCM

Direct-drive Metering Pump - 38 L/min, 10 gpm Flow Rate, 150 psi;10.3 bar Discharge
Mi Item #13052240
MFR #P38LCM
Price$19,796.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P38LCM

Direct-drive Metering Pump - 38 L/min, 10 gpm Flow Rate, 150 psi;10.3 bar Discharge
Mi Item #13052240
MFR #P38LCM

Mfr description
P38LCM CHECK-MATE PUMP, 38:1 1200/060 CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,796.00/each

Specifications

Details

  • Control Type
    Digital
  • Description
    Check-Mate Displacement Pump
  • Discharge Pressure
    150 psi;10.3 bar
  • Flow Rate
    38 L/min, 10 gpm
  • For Use With
    Medium to high viscosity sealants and adhesive materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Carbon Steel
  • Includes
    Check-Mate 60 Displacement Pump, NXT 1200 Air Motor, Remote DataTrak
  • Manufacturer Catalog Number
    P38LCM
  • Maximum Flow Rate
    38 L/min, 10 gpm
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)