Motion
P38LCS

GRACO INC
P38LCS

Direct-drive Metering Pump - 150 psi;10.3 bar Discharge
Mi Item #13052241
MFR #P38LCS
Price$16,079.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P38LCS

Direct-drive Metering Pump - 150 psi;10.3 bar Discharge
Mi Item #13052241
MFR #P38LCS

Mfr description
P38LCS CHECK-MATE PUMP, 38:1 1200/060 CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,079.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in NPT

Details

  • Control Type
    Digital
  • Description
    NXT 1200/CM 60 Check-Mate Pump Package
  • Discharge Pressure
    150 psi;10.3 bar
  • For Use With
    Medium to high viscosity sealants and adhesive materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Carbon Steel
  • Includes
    Check-Mate Displacement Pump, NXT Air Motor, Remote DataTrak
  • Manufacturer Catalog Number
    P38LCS
  • Max Pressure
    0 to 10 bar, 0 to 150 psi
  • Pressure Range
    0 to 10 bar, 0 to 150 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    17-4PH SST, 316 SST, Buna, Carbon Steel, Nitrile, Polyethylene, Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)