Motion
P40LCS

GRACO INC
P40LCS

Direct-drive Metering Pump - 150 psi;10.3 bar Discharge
Mi Item #13052271
MFR #P40LCS
Price$23,937.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P40LCS

Direct-drive Metering Pump - 150 psi;10.3 bar Discharge
Mi Item #13052271
MFR #P40LCS

Mfr description
P40LCS CHECK-MATE PUMP, 40:1 2200/100 CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,937.00/each

Specifications

Details

  • Control Type
    Digital
  • Description
    Check-Mate Supply System with NXT 2200 Air Motor and CM 100 Displacement Pump
  • Discharge Pressure
    150 psi;10.3 bar
  • For Use With
    Medium to high viscosity sealants and adhesive materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Carbon Steel
  • Includes
    CM 100 Displacement Pump, NXT 2200 Air Motor, Remote DataTrak
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel, Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)