Motion
P40RCM

GRACO INC
P40RCM

Direct-drive Metering Pump - 6.1 L/min, 1.6 gpm Flow Rate, 4000 psi;280 bar Discharge
Mi Item #13052278
MFR #P40RCM
Price$31,047.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P40RCM

Direct-drive Metering Pump - 6.1 L/min, 1.6 gpm Flow Rate, 4000 psi;280 bar Discharge
Mi Item #13052278
MFR #P40RCM

Mfr description
P40RCM CHECK-MATE PUMP, 40:1 2200/100 RM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,047.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in NPT(f) Air Inlet

Details

  • Description
    Check-Mate Pump Package
  • Discharge Pressure
    4000 psi;280 bar
  • Flow Rate
    6.1 L/min, 1.6 gpm
  • For Use With
    Non-heated bulk supply deg F medium to high viscosity sealant and adhesive materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Carbon Steel
  • Includes
    Enclosed Wet Cup, L100CM Displacement Pump, NXT2200 Air Motor, Remote DataTrak
  • Injection Ratio
    40:1
  • Manufacturer Catalog Number
    P40RCM
  • Max Discharge Pressure
    4000 psi;276 bar
  • Max Discharge Volume
    6.1 L/min;1.6 gpm
  • Max Pressure
    280 bar, 4000 psi
  • Maximum Flow Rate
    6.1 L/min, 1.6 gpm
  • Pressure Range
    280 bar, 4000 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Seal Material
    MaxLife
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel, MaxLife Coatings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)