Motion
P42LCM

GRACO INC
P42LCM

Direct-drive Metering Pump - 150 psi;10.3 bar Discharge
Mi Item #13052290
MFR #P42LCM
Price$58,014.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P42LCM

Direct-drive Metering Pump - 150 psi;10.3 bar Discharge
Mi Item #13052290
MFR #P42LCM

Mfr description
P42LCM CHECK-MATE XL PUMP, 20650/500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,014.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in NPT

Details

  • Control Type
    Remote DataTrak
  • Description
    Xtreme XL/CM 500 Pump Package
  • Discharge Pressure
    150 psi;10.3 bar
  • For Use With
    Medium to high viscosity sealants and adhesive materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Carbon Steel
  • Includes
    Check-Mate 500 Displacement Pump, Remote DataTrak, Xtreme XL Air Motor
  • Manufacturer Catalog Number
    P42LCM
  • Max Discharge Pressure
    150 psi;10.3 bar
  • Max Pressure
    10.3 bar, 150 psi
  • Pressure Range
    10.3 bar, 150 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Seal Material
    MaxLife
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel, MaxLife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)