Specifications
Details
- Control TypeDigital
- DescriptionXtreme XL/DF 430 Dura-Flo Pump Package
- For Use WithMedium to high viscosity sealants and adhesive materials
- Group & ClassPneumatic Pumps
- Head MaterialStainless Steel
- IncludesDura-Flo Displacement Pump, Remote DataTrak, Xtreme XL Air Motor
- Manufacturer Catalog NumberP47LCM
- Product LineDura-Flo
- Pump MaterialStainless Steel
- Pump TypePiston
- Type DesignPiston
- Wetted MaterialsStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)