Motion
P57LSS

GRACO INC
P57LSS

Direct-drive Metering Pump - 5700 psi;393 bar Discharge
Mi Item #13052395
MFR #P57LSS
Price$30,582.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P57LSS

Direct-drive Metering Pump - 5700 psi;393 bar Discharge
Mi Item #13052395
MFR #P57LSS

Mfr description
P57LSS DURA-FLO PUMP, 6500/220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,582.80/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1.0000 in NPT Female outlet, 2.0000 in NPT Female inlet

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    57:1 - 220cc Dura-Flo Pump with NXT 6500 Air Motor, Severe Duty Stainless Steel Construction
  • Discharge Pressure
    5700 psi;393 bar
  • For Use With
    CARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
  • Group & Class
    Piston Pumps
  • Head Material
    Stainless Steel
  • Includes
    Nut Coupling, Adaptor, Collar Coupling, Lower, Motor, Nut Hex, Rod Tie, Wrench
  • Injection Ratio
    57:1
  • Manufacturer Catalog Number
    P57LSS
  • Max Discharge Pressure
    5700 psi;39.3 MPa
  • Max Discharge Volume
    220 mL/stroke
  • Max Pressure
    393 bar, 5700 psi
  • Pressure Range
    393 bar, 5700 psi
  • Product Line
    Dura-Flo
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston
  • Seal Material
    3 UHMWPE/2 PTFE
  • Type Design
    Piston
  • Wetted Materials
    PTFE, Stainless Steel, UHMWPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)