Overview
Mfr description
P68LCS CHECK-MATE PUMP, 68:1 6500/200 CS
Specifications
- ApplicationBonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
- Wetted MaterialsCarbon Steel
- IncludesAdaptor Rod, Clip Hairpin With Lanyard, Coupling Assembly, Cover Coupler, Displacement Pump, Motor, Rod Tie
- Inlet Outlet Port Sizes1 in NPT
- Max Discharge Pressure6200 psi
- Pump TypeSupply Pump
- Type DesignPiston Pump Package
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data