Motion
P68LSS

GRACO INC
P68LSS

P68LSS CHECK-MATE PUMP, 68:1 6500/200 SS
Mi Item #13052500
MFR #P68LSS
Price$51,590.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P68LSS

P68LSS CHECK-MATE PUMP, 68:1 6500/200 SS
Mi Item #13052500
MFR #P68LSS

Mfr description
P68LSS CHECK-MATE PUMP, 68:1 6500/200 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,590.80/each

Specifications

Details

  • Control Type
    Digital
  • Description
    Check-Mate Pump Package
  • For Use With
    Non-heated bulk supply deg F medium to high viscosity sealants and adhesive materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Stainless Steel
  • Includes
    CM 200 Displacement Pump, NXT 6500 Air Motor
  • Manufacturer Catalog Number
    P68LSS
  • Product Line
    Check-Mate
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)