Specifications
Dimensions
- Inlet Outlet Port Sizes1.0000 in NPT Female Outlet, 2.0000 in NPT Female Inlet
Details
- ApplicationBonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
- DescriptionPiston Pump Package
- Discharge Pressure5000 psi;345 bar
- For Use WithCARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
- Group & ClassPiston Pumps
- Head MaterialStainless Steel
- IncludesAdaptor, Collar Coupling, Lower, Motor, Nut Coupling, Nut Hex, Rod Tie, Wrench
- Injection Ratio71:1
- Manufacturer Catalog NumberP71LSS
- Max Discharge Pressure5000 psi;345 bar
- Max Pressure345 bar, 5000 psi
- Pressure Range345 bar, 5000 psi
- Product LineDura-Flo
- Pump MaterialStainless Steel
- Pump TypePiston
- Type DesignPiston
- Wetted MaterialsStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)