Motion
P85LCS

GRACO INC
P85LCS

Direct-drive Metering Pump - 150 psi;10.3 bar Discharge
Mi Item #13052574
MFR #P85LCS
Price$48,500.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P85LCS

Direct-drive Metering Pump - 150 psi;10.3 bar Discharge
Mi Item #13052574
MFR #P85LCS

Mfr description
P85LCS CHECK-MATE XL PUMP, 20650/250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,500.20/each

Specifications

Details

  • Control Type
    Pneumatic
  • Description
    Xtreme XL/CM 250 Check-Mate Pump Package
  • Discharge Pressure
    150 psi;10.3 bar
  • For Use With
    Medium to high viscosity sealants and adhesive materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Carbon Steel
  • Includes
    Check-Mate 250 Displacement Pump, Xtreme XL Air Motor
  • Manufacturer Catalog Number
    P85LCS
  • Max Pressure
    0 to 10.3 bar, 0 to 150 psi
  • Pressure Range
    0 to 10.3 bar, 0 to 150 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)