Specifications
Dimensions
- Width2.0000 in, 50.80 mm
Details
- ColorYellow Black
- Manufacturer Catalog NumberU70068
- Number Of Pieces3
- Part Number CompatibilityDC12
- TypeStripe
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)